- 50 mm Roller Diameter
- 40 mm Roller Width
- Flanged Roller
- Sealed
- 16 mm Standard Stud
| Stud Diameter Tolerance [Max] | 16 mm |
| Thread Pitch | 2 mm |
| Thread Size | M16 |
| Material | Steel |
| Flange Thickness | 14 mm |
| End Type | Metal Plug |
| Stud Diameter Tolerance [Min] | 15.98 mm |
| Roller Width | 40 mm |
| Enclosure | Sealed |
| Overall Length | 91.6 mm |
| Thread Type | Metric |
| Stud Length | 50 mm |
| Roller Dia. | 50 mm |
| Inch/Metric | Metric |
| Bearing Type | Single Row Ball Bearing |
| Threads per Inch | N/A |
| Stud Type | Standard |
| Roller Type | Flanged |
| Stud Dia. | 16 mm |
| Weight | 0.7 LB |
| EAN or UPC | 622424954150 |

