- 40 mm Roller Diameter
- 18 mm Stud Diameter
- M18X1.5 Thread
- Metal Plug End
- Ball Bearing Design
| Thread Type | Metric |
| Material | Steel |
| Bearing Type | Single Row Ball Bearing |
| End Type | Metal Plug |
| Stud Diameter Tolerance [Max] | 18 mm |
| Thread Size | M18 |
| Threads per Inch | N/A |
| Roller Type | Flanged |
| Enclosure | Sealed |
| Stud Type | Standard |
| Flange Thickness | 7.8 mm |
| Thread Pitch | 1.5 mm |
| Roller Width | 27.6 mm |
| Stud Diameter Tolerance [Min] | 17.98 mm |
| Overall Length | 67.7 mm |
| Inch/Metric | Metric |
| Stud Dia. | 18 mm |
| Stud Length | 38.5 mm |
| Roller Dia. | 40 mm |
| Weight | 0.24 LB |
| EAN or UPC | 622424954099 |

