- 52 mm Roller Diameter
- 20 mm Stud Diameter
- M20X1.5 Thread
- Metal Plug End
- Ball Bearing Design
| Inch/Metric | Metric |
| Stud Dia. | 20 mm |
| Thread Type | Metric |
| Enclosure | Sealed |
| Stud Type | Eccentric |
| Thread Size | M20 |
| Bearing Type | Single Row Ball Bearing |
| Material | Steel |
| Stud Diameter Tolerance [Max] | 20 mm |
| Stud Length | 40.5 mm |
| Thread Pitch | 1.5 mm |
| Roller Type | Straight |
| Roller Width | 33.6 mm |
| Overall Length | 75.7 mm |
| End Type | Metal Plug |
| Eccentricity | 1 mm |
| Threads per Inch | N/A |
| Stud Diameter Tolerance [Min] | 19.98 mm |
| Roller Dia. | 52 mm |
| Weight | 0.72 LB |
| EAN or UPC | 622424958363 |

