- 150 mm Roller Diameter
- 64 mm Stud Diameter
- M64X6 Thread
- Metal Plug End
- Tapered Roller Bearing Design
| Roller Type | Straight |
| Thread Pitch | 6 mm |
| Stud Diameter Tolerance [Max] | 64 mm |
| Roller Dia. | 150 mm |
| Inch/Metric | Metric |
| Stud Dia. | 64 mm |
| Stud Type | Eccentric |
| Roller Width | 76 mm |
| Material | Steel |
| Overall Length | 217.6 mm |
| Threads per Inch | N/A |
| Stud Length | 140 mm |
| End Type | Metal Plug |
| Bearing Type | Tapered Roller Bearing |
| Thread Type | Metric |
| Thread Size | M64 |
| Eccentricity | 1.5 mm |
| Enclosure | Sealed |
| Stud Diameter Tolerance [Min] | 63.98 mm |
| Weight | 5.56 LB |
| EAN or UPC | 622424958486 |

