- Yoke Roller
- Tapered Roller Bearing Type
- 55 mm ID x 150 mm OD x 73 mm Overall Width
- Straight Roller
- Sealed
| Bearing Type | Tapered Roller Bearing |
| I.D. | 55 mm |
| Overall Width | 73 mm |
| Static Capacity | 251000 lbf |
| Roller Dia. | 150 mm |
| Roller Type | Straight |
| Overall Width Tolerance [Min] | 72.85 mm |
| Inside Diameter Tolerance [Max] | 55 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Enclosure | Sealed |
| Roller Width | 70 mm |
| Inside Diameter Tolerance [Min] | 54.985 mm |
| Overall Width Tolerance [Max] | 73 mm |
| Weight | 8.65 LB |
| EAN or UPC | 622424961127 |

