- 47 mm Roller Diameter
- 20 mm Stud Diameter
- M14X2 Thread
- Metal Plug End
- Ball Bearing Design
| Stud Dia. | 20 mm |
| Bearing Type | Single Row Ball Bearing |
| Roller Type | Straight |
| Thread Pitch | 1.5 mm |
| Roller Dia. | 47 mm |
| Thread Size | M20 |
| Roller Width | 27.6 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Overall Length | 69.7 mm |
| Stud Type | Standard |
| Enclosure | Sealed |
| End Type | Metal Plug |
| Stud Length | 40.5 mm |
| Thread Type | Metric |
| Shoulder Length | 1.6 mm |
| Weight | 0.42 LB |
| EAN or UPC | 622424950657 |

