- 35 mm Roller Diameter
- 16 mm Stud Diameter
- M14X2 Thread
- Metal Plug End
- Ball Bearing Design
| Thread Size | M16 |
| Overall Length | 55.3 mm |
| Material | Steel |
| Inch/Metric | Metric |
| Roller Type | Straight |
| Bearing Type | Single Row Ball Bearing |
| End Type | Metal Plug |
| Shoulder Length | 0.8 mm |
| Thread Pitch | 1.5 mm |
| Stud Length | 32.5 mm |
| Roller Width | 22 mm |
| Thread Type | Metric |
| Roller Dia. | 35 mm |
| Enclosure | Sealed |
| Stud Type | Standard |
| Stud Dia. | 16 mm |
| Weight | 0.17 LB |
| EAN or UPC | 622424973779 |

