- 30 mm Roller Diameter
- 12 mm Stud Diameter
- M14X2 Thread
- Metal Plug End
- Ball Bearing Design
| Stud Length | 25 mm |
| Thread Type | Metric |
| Thread Pitch | 1.5 mm |
| Roller Dia. | 30 mm |
| Material | Steel |
| Roller Type | Straight |
| End Type | Metal Plug |
| Bearing Type | Single Row Ball Bearing |
| Inch/Metric | Metric |
| Overall Length | 45.8 mm |
| Stud Type | Standard |
| Roller Width | 20 mm |
| Thread Size | M12 |
| Shoulder Length | 0.8 mm |
| Stud Dia. | 12 mm |
| Enclosure | Sealed |
| Weight | 0.14 LB |
| EAN or UPC | 622424973755 |

