- 150 mm Roller Diameter
- 64 mm Stud Diameter
- M14X2 Thread
- Metal Plug End
- Tapered Roller Bearing Design
| Shoulder Length | 1.6 mm |
| Inch/Metric | Metric |
| Thread Size | M64 |
| Stud Length | 140 mm |
| Roller Dia. | 150 mm |
| Stud Dia. | 64 mm |
| Thread Pitch | 6 mm |
| Material | Steel |
| Bearing Type | Tapered Roller Bearing |
| Enclosure | Sealed |
| Thread Type | Metric |
| Roller Type | Straight |
| Stud Type | Standard |
| End Type | Metal Plug |
| Overall Length | 217.6 mm |
| Roller Width | 76 mm |
| Weight | 12.5 LB |
| EAN or UPC | 622424950817 |

