- 100 mm Roller Diameter
- 30 mm Stud Diameter
- M14X2 Thread
- Metal Plug End
- Tapered Roller Bearing Design
| Thread Size | M30 |
| Roller Dia. | 100 mm |
| Roller Type | Straight |
| Roller Width | 52 mm |
| Thread Type | Metric |
| Stud Dia. | 30 mm |
| Stud Length | 69.5 mm |
| Bearing Type | Tapered Roller Bearing |
| Thread Pitch | 3.5 mm |
| Stud Type | Standard |
| Inch/Metric | Metric |
| Overall Length | 123.1 mm |
| End Type | Metal Plug |
| Shoulder Length | 1.6 mm |
| Enclosure | Sealed |
| Material | Steel |
| Weight | 3.15 LB |
| EAN or UPC | 622424950787 |

