- Yoke Roller
- Tapered Roller Bearing Type
- 3 3/4 in ID x 9 in OD x 5 in Overall Width
- Flanged Roller
- Sealed
| Inch/Metric | Inch |
| I.D. | 3 3/4 in |
| Enclosure | Sealed |
| Material | Steel |
| Roller Type | Flanged |
| Roller Width | 4 3/4 in |
| Roller Dia. | 9 in |
| Overall Width | 5 in |
| Bearing Type | Tapered Roller Bearing |
| Weight | 54.6 LB |
| EAN or UPC | 622424962469 |

