- 7" Roller Diameter
- 2 1/2" Stud Diameter
- 2 1/2-12 Thread
- Metal Plug End
- Tapered Roller Bearing Design
| Stud Type | Standard |
| Thread Type | UN |
| Roller Width | 3 in |
| Stud Dia. | 2.5 in |
| End Type | Metal Plug |
| Thread Pitch | N/A |
| Threads per Inch | 12 |
| Thread Size | 2 1/2 |
| Inch/Metric | Inch |
| Roller Dia. | 7 in |
| Enclosure | Sealed |
| Material | Steel |
| Stud Length | 5.5 in |
| Roller Type | Flanged |
| Bearing Type | Tapered Roller Bearing |
| Weight | 38.0 LB |
| EAN or UPC | 622424956406 |

