- 5 7/8" Brush O.D.
- 120 Grit Size
- 2" Arbor Hole
- Perform Start-Up To Replacement With Less Streakage Without Dressing
- Fits Most Machines
| Fill Material | N/A |
| Brush O.D. | N/A |
| Arbor Hole Size | N/A |
| Polypropylene Filament Diameter | N/A |
| Weight | 18.25 LB |
| EAN or UPC | 622424395519 |

