- 6" Brush Outside Diameter
- 18" Face Width
- .016" Polypropylene Filament Diameter
- 1 1/2" Arbor Hole Size
| Fill Material | N/A |
| Brush O.D. | 6 in |
| Polypropylene Filament Diameter | .016 |
| Arbor Hole Size | 1 1/2 in |
| Weight | 7.5 LB |
| EAN or UPC | 622424370141 |
| Fill Material | N/A |
| Brush O.D. | 6 in |
| Polypropylene Filament Diameter | .016 |
| Arbor Hole Size | 1 1/2 in |
| Weight | 7.5 LB |
| EAN or UPC | 622424370141 |