Skip to content Skip to navigation menu
Osborn36708

36708

Spiral Tube Brush
Item #104095306
  • 3/8 in Brush Diameter
  • Spiral Type
Osborn36708
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Brush Diameter
  • Spiral Type
Wire Size [Nom] 0.0050 in
Type Spiral
Material Carbon Steel
Brush Dia. 3/8 in
Weight 0.01 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison