Osborn
36459
Ultra-Grit® Rectangular Abrasive Nylon Internal Brush Tool - Thermo-Formed
Item #101414240
- 2 1/2" Outside Diameter
- 6 1/4" Overall Length
- Aluminum Oxide 320 Grit
- 2" Brush Face
- Offers Increased Flexibility & Are Designed For Rotation In One Direction Only
| Length of Brush Part | N/A |
| Stem Diameter | 0.375 |
| Overall Length | 6.25 in |
| Brush Dia. | 2 1/2 in |
| Weight | 0.26 LB |
| EAN or UPC | 622424364591 |
