Osborn
36451
Ultra-Grit® Rectangular Abrasive Nylon Internal Brush Tool - Thermo-Formed
Item #101416112
- 5/8" Outside Diameter
- 3 1/2" Overall Length
- Aluminum Oxide 320 Grit
- 7/8" Brush Face
- Offers Increased Flexibility & Are Designed For Rotation In One Direction Only
| Overall Length | 3.5 in |
| Stem Diameter | 0.125 |
| Length of Brush Part | N/A |
| Brush Dia. | 5/8 in |
| Weight | 0.021 LB |
| EAN or UPC | 622424364515 |
