- 3" Brush Size
- 320 Silicone Carbide Grit Size
- Can Be Used In Both Rotational Directions
- Can Be used Wet Or Dry
| Brush Dia. | 3 in |
| Length of Brush Part | N/A |
| Stem Diameter | N/A |
| Overall Length | N/A |
| Weight | 0.8 LB |
| EAN or UPC | 622424364089 |
| Brush Dia. | 3 in |
| Length of Brush Part | N/A |
| Stem Diameter | N/A |
| Overall Length | N/A |
| Weight | 0.8 LB |
| EAN or UPC | 622424364089 |