- Hi-Flex™
- 8" Outside Diameter
- 320 Aluminum Oxide Grit Size
- 9 3/4" Overall Length
- Use Qhen Increased Flexibility Is Required
| Overall Length | 9.75 in |
| Stem Diameter | 0.500 |
| Length of Brush Part | N/A |
| Brush Dia. | N/A |
| Weight | 0.75 LB |
| EAN or UPC | 622424363730 |
| Overall Length | 9.75 in |
| Stem Diameter | 0.500 |
| Length of Brush Part | N/A |
| Brush Dia. | N/A |
| Weight | 0.75 LB |
| EAN or UPC | 622424363730 |