- 5 1/2 Outside Diameter
- 120 Aluminum Oxide Grit Size
- 10" Overall Length
- Provides A Highly Efficient Side-Wiping Actions Across The Surface
- Suitable For Both Rotational Directions
| Stem Diameter | 0.500 |
| Length of Brush Part | N/A |
| Brush Dia. | N/A |
| Overall Length | 10 in |
| Weight | 1.17 LB |
| EAN or UPC | 622424363204 |

