- 5" Brush Diameter
- .020" Wire Size
- 5/8-11NC Arbor Hole
| Wire Size [Nom] | 0.0200 in |
| Brush Dia. | 5 in |
| Material | Steel |
| Arbor Hole Size | 5/8-11 NC |
| Style | Knot |
| Trim Length | 1 7/8 in |
| Weight | 4.0 LB |
| EAN or UPC | 622424330978 |
| Wire Size [Nom] | 0.0200 in |
| Brush Dia. | 5 in |
| Material | Steel |
| Arbor Hole Size | 5/8-11 NC |
| Style | Knot |
| Trim Length | 1 7/8 in |
| Weight | 4.0 LB |
| EAN or UPC | 622424330978 |