- Clamshell Package
- 2 3/4" Brush Diameter
- .014" Wire Size
- 3/8-24UNF Arbor Hole
- Made For Use On Portable Power Tools Operating At High Speeds
| Wire Size [Nom] | 0.0140 in |
| Arbor Hole Size | 3/8-24 |
| Material | N/A |
| Trim Length | N/A |
| Brush Dia. | 2 3/4 in |
| Weight | 0.75 LB |
| EAN or UPC | 622424320214 |

