- Grinding Disc
- 7 in Dia
- 0.250 in Thick
- 24Grit
- Grade EXT
description
- Osborn's line of world-class abrasives is designed to meet the demands of the toughest of tasks. Osborn sets the bar for high performance standards, and offers cut-off discs that outperform competetive products with the best cut and great durability. Cut-off discs are engineered with reinforced design to prevent premature wheel edge wear, durable bond formations for extended life and precision balancing for smoother operation.
| Grit | 24 |
| Grading | EXT |
| Disc Size | 7 in |
| Dia. | 7 in |
| Type | T27 |
| Thickness | 0.25 in |
| Center Hole | 5/8-11 |
| Weight | 0.2 LB |
| EAN or UPC | 622424790314 |
-
Pre-Packed Quantities


