Skip to content Skip to navigation menu
Osborn30235

30235

Wire Drill Brush
Item #101414215
  • 3/4" Outside Diameter
  • 7/16" Inside Diameter
  • .025" Wire Size
  • Can Be Used On Drill Presses Or Specially Designed Equipment
Osborn30235
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/4" Outside Diameter
  • 7/16" Inside Diameter
  • .025" Wire Size
  • Can Be Used On Drill Presses Or Specially Designed Equipment
Overall Length N/A
RPM [Max] 3450 rpm
Length of Brush Part N/A
Inside Dia. 0.4375 in
Outside Dia. 0.75 in
Pilot Diameter N/A
Brush Dia. 3/4 in
Grit N/A
Wire Size [Nom] 0.0250 in
Fill Material Steel Wire
Type End
Weight 0.125 LB
EAN or UPC 622424302357
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison