- 10" Brush Diameter
- .020" Wire Size
- 2" Arbor Hole
- 7/8" Face Width
| Arbor Hole Size | 2 in |
| Wire Size [Nom] | 0.0200 in |
| Brush Face | 7/8 in |
| Trim Length | 1 3/4 in |
| Brush Dia. | 10 in |
| Weight | 7.125 LB |
| EAN or UPC | 622424268653 |
| Arbor Hole Size | 2 in |
| Wire Size [Nom] | 0.0200 in |
| Brush Face | 7/8 in |
| Trim Length | 1 3/4 in |
| Brush Dia. | 10 in |
| Weight | 7.125 LB |
| EAN or UPC | 622424268653 |