Skip to content Skip to navigation menu
Osborn26453

26453

High-Speed Small Grinder Cable Knot Wheel Brush
Item #101476960
  • 4" Brush Diameter
  • .020" Wire Size
  • 3/8-24UNF Arbor Hole
  • For Standard Knot Wire Applications That Need More Aggressive Action
Osborn26453
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4" Brush Diameter
  • .020" Wire Size
  • 3/8-24UNF Arbor Hole
  • For Standard Knot Wire Applications That Need More Aggressive Action
Wire Size [Nom] 0.0200 in
Arbor Hole Size N/A
Trim Length N/A
Brush Dia. 4 in
Brush Face N/A
Weight 0.458 LB
EAN or UPC 622424264532
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison