- Stainless Steel
- 4" Brush Diameter
- .014" Wire Size
- M-10x1.5 Arbor Hole
- Work Aggressively, Yet Smoothly & Efficiently On Air & Portable Power Tools
| Wire Size [Nom] | 0.0140 in |
| Trim Length | N/A |
| Brush Dia. | 4 in |
| Arbor Hole Size | M10 x 1.5 |
| Brush Face | N/A |
| Weight | 0.458 LB |
| EAN or UPC | 622424263740 |

