- Stainless Steel
- 8" Brush Diameter
- .0118" Wire Size
- 5/8" Arbor Hole
- High Brush Flexibility
description
- Rugged knot-type construction provides high brush flexibility, more uniform results, maximum safety and efficient operation at high speeds. Brushes larger than 6" should be mounted on stationary tables. Those 6" and smaller can be mounted to stationary installations or attached to portable tools.
applications
- Removal of rubber flash, paint slag, scale, rust, surface contamination and hard surface incrustations
- Cleaning welds and splatter
- Blending
- Finishing
- Deburring
- Descaling
- Skiving
- General cleaning
features
- Wide face width
- Tight knots
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Trim Length | 1 11/16 in |
| Wire Size [Nom] | 0.0118 in |
| Arbor Hole Size | 5/8 in |
| Brush Face | 5/8 in |
| Brush Dia. | 8 in |
| Weight | 2.146 LB |
| EAN or UPC | 622424263481 |

