- Stainless Steel
- Clamshell Package
- 4" Brush Diameter
- .020" Wire Size
- M-10x1.5 Arbor Hole
| Trim Length | N/A |
| Arbor Hole Size | M10 x 1.5 |
| Brush Dia. | 4 in |
| Brush Face | N/A |
| Wire Size [Nom] | 0.0200 in |
| Weight | 0.46 LB |
| EAN or UPC | 622424262941 |
| Trim Length | N/A |
| Arbor Hole Size | M10 x 1.5 |
| Brush Dia. | 4 in |
| Brush Face | N/A |
| Wire Size [Nom] | 0.0200 in |
| Weight | 0.46 LB |
| EAN or UPC | 622424262941 |