- Stainless Steel
- Clamshell Package
- 4" Brush Diameter
- .020" Wire Size
- 1/2-13NC Arbor Hole
description
- Works aggressively, yet smoothly and efficiently, on air tools or portable power tools
- 2x life and 60% more material removal
applications
- Removal of rubber flash, paint slag, scale, rust, surface contamination and hard surface incrustations
- Cleaning welds and splatter
- Blending
- Finishing
- Deburring
- Descaling
- Skiving
- General cleaning
| Arbor Hole Size | 1/2-13 NC |
| Wire Size [Nom] | 0.0200 in |
| Trim Length | N/A |
| Brush Face | N/A |
| Brush Dia. | 4 in |
| Weight | 0.44 LB |
| EAN or UPC | 622424262835 |

