Skip to content Skip to navigation menu
Osborn26274

26274

High Speed Small Grinder Knot Wire Wheel Brush
Item #104158435
  • Stainless Steel
  • Clamshell Package
  • 4" Brush Diameter
  • .014" Wire Size
  • M-14x2.0 Arbor Hole
  • Work Aggressively, Yet Smoothly & Efficiently On Air & Portable Power Tools
+ Show More + Show Less
Osborn26274
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel
  • Clamshell Package
  • 4" Brush Diameter
  • .014" Wire Size
  • M-14x2.0 Arbor Hole

description

  • Works aggressively, yet smoothly and efficiently, on air tools or portable power tools
  • 2x life and 60% more material removal

applications

  • Removal of rubber flash, paint slag, scale, rust, surface contamination and hard surface incrustations
  • Cleaning welds and splatter
  • Blending
  • Finishing
  • Deburring
  • Descaling
  • Skiving
  • General cleaning
Wire Size [Nom] 0.0140 in
Brush Face N/A
Trim Length N/A
Brush Dia. 4 in
Arbor Hole Size M14 x 2
Weight 0.44 LB
EAN or UPC 622424262743
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison