- Clamshell Package
- 4" Brush Diameter
- .020" Wire Size
- M-10x1.5 Arbor Hole
- Work Aggressively, Yet Smoothly & Efficiently On Air & Portable Power Tools
description
- Works aggressively, yet smoothly and efficiently, on air tools or portable power tools
- 2x life and 60% more material removal
applications
- Removal of rubber flash, paint slag, scale, rust, surface contamination and hard surface incrustations
- Cleaning welds and splatter
- Blending
- Finishing
- Deburring
- Descaling
- Skiving
- General cleaning
| Wire Size [Nom] | 0.0200 in |
| Brush Face | N/A |
| Brush Dia. | 4 in |
| Trim Length | N/A |
| Arbor Hole Size | M10 x 1.5 |
| Weight | 0.44 LB |
| EAN or UPC | 622424262705 |

