- 14" Brush Diameter
- .014" Wire Size
- 1 1/4" Arbor Hole
- Toughest Tool In Any shop
- Use On Automatic & Semi-Automatic Equipment
| Brush Face | 1/2 in |
| Brush Dia. | 14 in |
| Arbor Hole Size | 1 1/4 in |
| Wire Size [Nom] | 0.0140 in |
| Trim Length | 2 1/8 in |
| Weight | 9.39 LB |
| EAN or UPC | 622424261562 |

