- Clamshell Package
- 6" Brush Diameter
- .014" Wire Size
- 1/2-5/8 Arbor Hole
- provides High Flexibility with More Uniform Results
description
- Rugged knot-type construction provides high brush flexibility, more uniform results, maximum safety and efficient operation at high speeds. Brushes larger than 6" should be mounted on stationary tables. Those 6" and smaller can be mounted to stationary installations or attached to portable tools.
applications
- Deburring
- Descaling
- Skiving
- General cleaning
- Finishing
- Removal of rubber flash, paint slag, scale, rust, surface contamination and hard surface incrustations
- Cleaning welds and splatter
- Blending
features
- Wide face width
- Tight knots
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Brush Face | 1/2 in |
| Trim Length | 1 1/2 in |
| Wire Size [Nom] | 0.0140 in |
| Brush Dia. | 6 in |
| Arbor Hole Size | 1/2 - 5/8 in |
| Weight | 1.04 LB |
| EAN or UPC | 622424261098 |

