- Stainless Steel
- 4 7/8" Brush Diameter
- .020" Wire Size
- Provides High Brush Flexibility With More Uniform Results
description
- Rugged knot-type construction provides high brush flexibility, more uniform results, maximum safety and efficient operation at high speeds. Brushes larger than 6" should be mounted on stationary tables. Those 6" and smaller can be mounted to stationary installations or attached to portable tools.
applications
- Removal of rubber flash, paint slag, scale, rust, surface contamination and hard surface incrustations
- Cleaning welds and splatter
- Blending
- Finishing
- Deburring
- Descaling
- Skiving
- General cleaning
features
- Wide face width
- Tight knots
caution
- This guard has been shown to reduce the risk and severity of injury from being drawn between the roll and belt. This device cannot guarantee against abrasive or other types of injury incurred from contact with a moving conveyor belt or roll.
| Arbor Hole Size | N/A |
| Brush Face | N/A |
| Trim Length | N/A |
| Wire Size [Nom] | 0.0200 in |
| Brush Dia. | 4 7/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 622424260794 |

