- 12" Brush Diameter
- .016" Wire Size
- 2" Arbor Hole
- Provides High Brush Flexibility With More Uniform Results
description
- Rugged knot-type construction provides high brush flexibility, more uniform results, maximum safety and efficient operation at high speeds. Brushes larger than 6" should be mounted on stationary tables. Those 6" and smaller can be mounted to stationary installations or attached to portable tools.
applications
- Removal of rubber flash, paint slag, scale, rust, surface contamination and hard surface incrustations
- Cleaning welds and splatter
- Blending
- Finishing
- Deburring
- Descaling
- Skiving
- General cleaning
features
- Wide face width
- Tight knots
caution
- Not for use with grinding wheels, abrasive discs, buffs, buffings pads, or other nonbrush perishable tools
| Brush Dia. | 12 in |
| Wire Size [Nom] | 0.0160 in |
| Brush Face | 5/8 in |
| Trim Length | 3 1/4 in |
| Arbor Hole Size | 2 in |
| Weight | 0.88 LB |
| EAN or UPC | 622424260770 |

