- 3" Brush Diameter
- .014" Wire Size
- 1/2" Arbor Hole
description
- Rugged knot-type construction provides high brush flexibility, more uniform results, maximum safety and efficient operation at high speeds. Brushes larger than 6" should be mounted on stationary tables. Those 6" and smaller can be mounted to stationary installations or attached to portable tools.
applications
- Removal of rubber flash, paint slag, scale, rust, surface contamination and hard surface incrustations
- Cleaning welds and splatter
- Blending
- Finishing
- Deburring
- Descaling
- Skiving
- General cleaning
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Trim Length | 11/16 in |
| Brush Face | 7/16 in |
| Wire Size [Nom] | 0.0140 in |
| Arbor Hole Size | 1/2 in |
| Brush Dia. | 3 in |
| Weight | 0.271 LB |
| EAN or UPC | 622424260114 |

