- 3" Brush Diameter
- .004" Wire Size
- 1/4" Arbor Hole
- This Light Duty Brush Cleans Irregular Surfaces Quickly & Thoroughly
| Brush Dia. | 3 in |
| Wire Size [Nom] | 0.0040 in |
| Brush Face | 3/8 in |
| Arbor Hole Size | 1/4 in |
| Trim Length | 21/32 in |
| Weight | 0.25 LB |
| EAN or UPC | 622424230025 |

