- Stainless Steel
- 8" Brush Diameter
- .008" Wire Size
- 2" Arbor Hole
- Provides Fast, Efficient Brushing On Production Work & General Maintenance Jobs
| Material | Stainless Steel |
| Wire Size [Nom] | 0.0080 in |
| Trim Length | 1 1/2 in |
| Arbor Hole Size | 2 in |
| Brush Dia. | 8 in |
| Brush Face | 1 1/2 in |
| Weight | 3.25 LB |
| EAN or UPC | 622424221023 |

