- Stainless Steel
- 4 1/4" Brush Diameter
- .014" Wire Size
- 2" Arbor Hole
- Provides Fast, Efficient Brushing On Production Work & General Maintenance Jobs
applications
- Use for deburring, rust removal, surface finishing, and general cleanup of tools
- Ideal bench motor brush
| Brush Dia. | 4 1/4 in |
| Brush Face | 1 in |
| Arbor Hole Size | 2 in |
| Trim Length | 3/4 in |
| Material | Stainless Steel |
| Wire Size [Nom] | 0.0140 in |
| Weight | 1.125 LB |
| EAN or UPC | 622424220996 |

