- Stainless Steel
- 7" Brush Diameter
- .014" Wirse Size
- 5/8-11NC Arbor Size
| Material | Stainless Steel |
| Wire Size [Nom] | 0.0140 in |
| Brush Dia. | 7 in |
| Brush Face | 3/16 in |
| Arbor Hole Size | 5/8-11 NC |
| Trim Length | 1 5/8 in |
| Weight | 1.15 LB |
| EAN or UPC | 622424218870 |
| Material | Stainless Steel |
| Wire Size [Nom] | 0.0140 in |
| Brush Dia. | 7 in |
| Brush Face | 3/16 in |
| Arbor Hole Size | 5/8-11 NC |
| Trim Length | 1 5/8 in |
| Weight | 1.15 LB |
| EAN or UPC | 622424218870 |