- Clamshell Package
- 4" Brush Diameter
- .014" Wire Size
- M14x2.0 Arbor Size
- Use On Air Tools Or Portable Power Tools
| Wire Size [Nom] | 0.0140 in |
| Trim Length | N/A |
| Brush Face | N/A |
| Brush Dia. | 4 in |
| Material | Steel |
| Arbor Hole Size | M14 x 2 |
| Weight | 0.39 LB |
| EAN or UPC | 622424213103 |

