- Stainless Steel
- 12" Brush Diameter
- .005" Wire Size
- 2" Arbor Hole
- For Wider Surfaces Where Flexibility Is Required
description
- More flexible than the wide- and medium-duty styles. For wider surfaces where flexibility is required. These brushes can be mounted in multiples.
applications
- Deburr and clean narrow areas
- Produce antique finishes
- Rust removal
- Paint removal
| Brush Face | 1 in |
| Arbor Hole Size | 1 1/4 in |
| Material | Stainless Steel |
| Wire Size [Nom] | 0.0050 in |
| Trim Length | 3 in |
| Brush Dia. | 12 in |
| Weight | 2.75 LB |
| EAN or UPC | 622424212076 |

