Skip to content Skip to navigation menu
Osborn21079

21079

Crimped Wire Wheel Brush Light Duty
Item #104121853
  • Stainless Steel
  • 10" Outside Diameter
  • 2" Inside Diameter
  • .008" Wire Size
  • Designed For Jobs Where An Extremely Soft Brushing Action Is Needed
Osborn21079
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel
  • 10" Outside Diameter
  • 2" Inside Diameter
  • .008" Wire Size
  • Designed For Jobs Where An Extremely Soft Brushing Action Is Needed
Trim Length 3 5/8 in
Wire Size [Nom] 0.0080 in
Brush Dia. 10 in
Arbor Hole Size N/A
Brush Face 1/2 in
Material Stainless Steel
Weight 1.021 LB
EAN or UPC 622424210799
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison