- 16" Brush Diameter
- 7 1/4" Inside Diameter
- Can Be Used Singly With Flanges, Or Mounted In Multiples
| Brush Face | N/A |
| Material | Tampico |
| Arbor Hole Size | N/A |
| Trim Length | 3 7/8 in |
| Brush Dia. | 16 in |
| Weight | 2.292 LB |
| EAN or UPC | 622424200943 |
| Brush Face | N/A |
| Material | Tampico |
| Arbor Hole Size | N/A |
| Trim Length | 3 7/8 in |
| Brush Dia. | 16 in |
| Weight | 2.292 LB |
| EAN or UPC | 622424200943 |