- Sewen Construction
- 12" Brush Diameter
- 4 1/4" Inside Diameter
- Use With An Abrasive Compound
| Material | Tampico |
| Arbor Hole Size | N/A |
| Brush Face | N/A |
| Trim Length | 3 3/8 in |
| Brush Dia. | 12 in |
| Weight | 19.0 LB |
| EAN or UPC | 622424200653 |
| Material | Tampico |
| Arbor Hole Size | N/A |
| Brush Face | N/A |
| Trim Length | 3 3/8 in |
| Brush Dia. | 12 in |
| Weight | 19.0 LB |
| EAN or UPC | 622424200653 |