- 12" Brush Diameter
- 4 1/4" Inside Diameter
- Use With An Abrasive Compound
| Brush Dia. | 12 in |
| Trim Length | 3 3/8 in |
| Arbor Hole Size | N/A |
| Brush Face | N/A |
| Material | Tampico |
| Weight | 18.88 LB |
| EAN or UPC | 622424200509 |
| Brush Dia. | 12 in |
| Trim Length | 3 3/8 in |
| Arbor Hole Size | N/A |
| Brush Face | N/A |
| Material | Tampico |
| Weight | 18.88 LB |
| EAN or UPC | 622424200509 |