- 10" Brush Diameter
- 4 1/4" Inside Diameter
- Use With An Abrasive Compound
| Brush Face | N/A |
| Brush Dia. | 10 in |
| Trim Length | 2 3/8 in |
| Material | Tampico |
| Arbor Hole Size | N/A |
| Weight | 15.88 LB |
| EAN or UPC | 622424200486 |
| Brush Face | N/A |
| Brush Dia. | 10 in |
| Trim Length | 2 3/8 in |
| Material | Tampico |
| Arbor Hole Size | N/A |
| Weight | 15.88 LB |
| EAN or UPC | 622424200486 |