- 8" Brush Diameter
- 3 1/4" Inside Diameter
- Use With An Abrasive Compound
| Trim Length | 1 7/8 in |
| Arbor Hole Size | N/A |
| Material | Tampico |
| Brush Face | N/A |
| Brush Dia. | 8 in |
| Weight | 9.76 LB |
| EAN or UPC | 622424200448 |
| Trim Length | 1 7/8 in |
| Arbor Hole Size | N/A |
| Material | Tampico |
| Brush Face | N/A |
| Brush Dia. | 8 in |
| Weight | 9.76 LB |
| EAN or UPC | 622424200448 |