- Extra Fine
- 6" Brush Diameter
- 2" Inside Diameter
- Can Be Used Singly With Flanges, Or Mounted In Multiples
| Brush Dia. | 6 in |
| Brush Face | N/A |
| Arbor Hole Size | N/A |
| Trim Length | 1 5/8 in |
| Material | Tampico |
| Weight | 0.354 LB |
| EAN or UPC | 622424200127 |
| Brush Dia. | 6 in |
| Brush Face | N/A |
| Arbor Hole Size | N/A |
| Trim Length | 1 5/8 in |
| Material | Tampico |
| Weight | 0.354 LB |
| EAN or UPC | 622424200127 |